Motion
U309
Ball Thrust Bearing Seating Washer - 65 mm ID, 90 mm OD, 10 mm Width
MI ITEM #03847007
MFR #U309
Your Price$193.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing Seating Washer - 65 mm ID, 90 mm OD, 10 mm Width
MI ITEM #03847007
MFR #U309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$193.69/each(List $205.01)

Overview

Mfr description
U309

Specifications

  • Outside Diameter
    90 mm
  • Overall Width
    10 mm
  • Washer Type
    Thrust Washer
  • Material
    Steel
  • Race Type
    Grooved
  • Manufacturer Upc Number
    4012801182690
  • UPC_NO
    4012801182690
  • Bore Diameter
    65 mm
  • Product Type
    Ball Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text