Motion
P3U235NK75 2 3/16

LINK-BELT
P3U235NK75 2 3/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #03847068
MFR #P3U235NK75 2 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U235NK75 2 3/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #03847068
MFR #P3U235NK75 2 3/16

Mfr description
P3U235NK75 PILLOWBLK P3-U235NK75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    6.9375 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2-3/16 in
  • Length Through Bore
    2.2500 in
  • Overall Height
    5.0000 in
  • Overall Length
    8.8750 in
  • Overall Width
    2.3125 in
  • Weight
    7.89 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327121303
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4360 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662327121303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)