Motion
RCJ3 3/16
Flange-Mount Ball Bearing Unit - 3-3/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #03847081
MFR #RCJ3 3/16
Price$831.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3-3/16 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal Seal
MI ITEM #03847081
MFR #RCJ3 3/16

Mfr description
RCJ 3-3/16 4 BOLT FLANGE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    8.4850 in
  • Bore Diameter  
    3-3/16 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796287365
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact Seal
  • Series
    RCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796287365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)