Motion
VEBM3615T
General Purpose Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #03847094
MFR #VEBM3615T
Price$4,215.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #03847094
MFR #VEBM3615T

Mfr description
VEBM3615T MOTOR
  • Standard NEMA BA dimension
  • Spring-set brake
  • Power off manual release
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,215.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184TC
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    23.0600 in, 585.72 mm
  • Overall Length C Dimension
    23.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Torque
    25 lbs/ft, 33.8955 N-m
  • Weight
    104 lbs

Details

  • Additional Details
    Standard NEMA BA dimension. (C-Face may be added in ModExpress to EBM motors for C-Face with base). Spring-set brake. Power off manual release. Resets automatically. Class F insulated with 1.15 service factor. Motors have NEMA Premium® Efficiency and are suitable for inverter use. 230/460V brakes are connected in conduit box allowing for separate connection when used with an inverter.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    13.4 A @ 230 V; 13.9 A @ 208 V; 6.7 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Assembly Box Mounting
    F1
  • Base RPM
    1755 rpm
  • Description
    5HP, 1755RPM, 3PH, 60HZ, 184TC, 3642M, TEFC, F1
  • Description Keyword
    5 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    13.4 A;6.7 A
  • Full Load Current
    6.70 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    J
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VEBM3615T
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Design Code
    B
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Nameplate
    VEBM3615T
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    Ball
  • UPC_NO
    781568407769
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)