Motion
RBQ2007S
Shock Absorber
MI ITEM #03847115
MFR #RBQ2007S
List Price$62.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock Absorber
MI ITEM #03847115
MFR #RBQ2007S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.54/each for your price

Overview

Mfr description
RBQ2007S SHOCK ABSORBER

Specifications

  • Stroke
    7 mm
  • Collision Velocity Range
    0.05 to 3 m/s
  • Max Energy Absorption Frequency
    60 cycle/min
  • Max Energy Absorption Per Cycle
    11.8 J
  • Shock Absorber Type
    Non-Adjustable
  • Series
    RB
  • Extended Spring Force
    2.86 lbs
  • Compressed Spring Force
    6.23 lbs
  • Overall Length
    44.5 mm
  • Overall Width
    20 mm
  • Included Options
    Stopper Nut
  • Weight
    60 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text