Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50RIV X 225P RLEE

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 225 pitches Length
MI ITEM #03847155
MFR #50RIV X 225P RLEE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
50RIV X 225P RLEE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    225 pitches
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Chain Overall Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    6834 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    50 / 5/8 in
  • Roller Width
    0.375 in
  • Weight
    8.128 lbs
  • Manufacturer Stock Number
    20612
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text