Overview
Mfr description
C32233-18/08-1-P CONN ATTACH LINK
Specifications
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Chain ConstructionCottered
- UPC_NO716647126286
- Chain Number & Pitch60 / 3/4 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data