Overview
Mfr description
226967 TE-C3X 1/4" X 8" BIT PK/6
Specifications
- Drill Bit Size
- Shank TypeSDS Plus
- Overall Length
- Finish CoatingUncoated
- Screw Anchor BitScrew Anchor Bit
- SeriesTE-C3X
- Cutting DirectionRight Hand Cut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data