Motion
315
Mag-Mate® Inspection Mirror - Telescopic, 36-1/2 in OAL
Mi Item #03847382
MFR #315
Price$36.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Inspection Mirror - Telescopic, 36-1/2 in OAL
Mi Item #03847382
MFR #315

Mfr description
315 POCKET MIRROR 2 X 1-1/4
  • Slim profile and joints that can swivel and/or rotate
  • USA M.A.D.E.™
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.33/each

Specifications

Dimensions

  • Length
    36-1/2 in

Details

  • Shaft Material
    Stainless Steel
  • Telescopic
    Telescopic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)