Motion
EF8320G174MOAC120/60D

ASCO
EF8320G174MOAC120/60D

Solenoid Valve - Female, 120 V ac, 3-Way, 2-Position, Universal Operation
Mi Item #03847392
MFR #EF8320G174MOAC120/60D
Price$366.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8320G174MOAC120/60D

Solenoid Valve - Female, 120 V ac, 3-Way, 2-Position, Universal Operation
Mi Item #03847392
MFR #EF8320G174MOAC120/60D

Mfr description
EF8320G174MOAC120/60D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.00/each

Specifications

Dimensions

  • Orifice Diameter
    3/32 in
  • Overall Height
    1.69 in
  • Overall Length
    3.74 in
  • Overall Width
    1.95 in
  • Port 1 Size/Type
    1/4 NPT
  • Weight
    0.72 lbs

Details

  • Actuation
    Direct Acting Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Inert Gas, Light Oil, Water
  • Flow Coefficient Cv Flow Factor Kv
    0.12 Cv
  • Maximum Operating Pressure
    +100 psi
  • Number Of Solenoids
    1
  • Operating Pressure Range
    Maximum of +100 psi
  • Operating Temperature Range
    Maximum of +200 °F
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class F
  • Solenoid Power Consumption
    17.1 W
  • Solenoid Supply Frequency
    60 Hz
  • Solenoid Supply Voltage
    120 V ac
  • Standards Met
    CE, CSA, IEC 61508, UL
  • Valve Functionality
    3-Way, 2-Position, Universal Operation
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)