Motion
6024-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
Mi Item #03847474
MFR #6024-2RSR
Price$1,126.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
Mi Item #03847474
MFR #6024-2RSR

Mfr description
6024-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.09/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6024-2RSR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 120 mm bore diameter, double sealed closure, 180 mm outside diameter, and 28 mm overall width, ideal for radial use.
  • Manufacturer Catalog Number
    6024-2RSR
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    88000 N
  • Radial Static Load Capacity
    77000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801275255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)