Motion
QJ230-N2-MPA-C3

FAG (SCHAEFFLER)
QJ230-N2-MPA-C3

Four-Point Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open
MI ITEM #03847490
MFR #QJ230-N2-MPA-C3
List Price$6,657.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ230-N2-MPA-C3

Four-Point Contact Bearing - 150 mm Bore, 270 mm OD, 45 mm Width, Open
MI ITEM #03847490
MFR #QJ230-N2-MPA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,657.72/each for your price

Overview

Mfr description
QJ230-N2-MPA-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    150 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Radial Dynamic Load Capacity
    350000 N
  • Internal Clearance
    C3
  • Radial Static Load Capacity
    485000 N
  • Bearing Type
    Four-Point Contact Bearings
  • Precision Rating
    Not Rated
  • Cage Material
    Brass
  • Max Rpm
    4350 rpm
  • Finish Coating
    Uncoated
  • Resistance Features
    Chemical Resistant
  • Fillet Radius
    2.5 mm
  • Series
    QJ2
  • Standards Met
    DIN628-4
  • Description
    QJ230-N2-MPA-C3
  • UPC_NO
    4012801267854
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text