1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
3245
Connecting Bar - 3/4 in Diameter, 30 in OAL, Steel Material
MI ITEM #
03847546
MFR #
3245
Price
$78.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
KLEIN TOOLS INC 3245
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
3245
Connecting Bar - 3/4 in Diameter, 30 in OAL, Steel Material
MI ITEM #
03847546
MFR #
3245
Mfr description
3245 3/4"X30" ROUND BAR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$78
.80
/each
Add to Cart
Specifications
Dimensions
Bar Diameter
3/4 in
Overall Length
30 in
Weight
3.3 lbs
Details
Bar Type
Connecting Bar
Manufacturer Upc Number
092644665059
Material
Steel
UPC_NO
092644665059
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items