Motion
MDBKB40-100
MB Tie Rod Air Cylinder - 40 mm Bore, 100 mm Stroke, 16 mm Rod, M14x1.5 Male Thread, Single Rod - Non-Rotating, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPT Ports
MI ITEM #03847583
MFR #MDBKB40-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Tie Rod Air Cylinder - 40 mm Bore, 100 mm Stroke, 16 mm Rod, M14x1.5 Male Thread, Single Rod - Non-Rotating, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPT Ports
MI ITEM #03847583
MFR #MDBKB40-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MDBKB40-100 CYL, TIE ROD, NON-ROT
  • Non-rotating rod: double acting single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 800mm depending upon bore size
  • Mounts: basic, foot, front or rear flange, single or double clevis & center trunnion
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod - Non-Rotating
  • Bore Diameter
    40 mm
  • Additional Details
    The MB series is a light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Stroke
    100 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M14x1.5 Male Thread
  • Port Size
    1/4 BSPT
  • Cushion Type
    Air Cushion Both Ends
  • Series
    MB
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    16 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    880 N
  • Pull Force At 100 Psi
    757 N
  • Overall Length
    239 mm
  • Overall Width
    52 mm
  • Overall Height
    52 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    MBK40Z-PS
  • Rod Clevis
    Y-04M
  • Rod Eye
    I-04M
  • Rod Nut
    NT-04
  • Angled Pivot Bracket Plain
    MB-B03
  • Flange Mount - MF1/MF2
    MB-F04
  • Clevis Mount Detachable Mp2
    MB-D04
  • Eye Mount - MP4 (Plain)
    MB-C04
  • Foot Mounts - MS1
    MB-L04
  • Trunnion Pivot Bracket
    MB-S04
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text