Motion
IDFB22E-23N
Refrigerated Air Dryer - 130 scfm @ 60 Hz Air Flow Capacity, 150 psi Max, 1 Phase, 230 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
Mi Item #03847595
MFR #IDFB22E-23N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 130 scfm @ 60 Hz Air Flow Capacity, 150 psi Max, 1 Phase, 230 V ac, 60 Hz, 1 NPT Port Size, R 134.a Refrigerant
Mi Item #03847595
MFR #IDFB22E-23N

Mfr description
IDFB22E-23N REFRIGERATED AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Maximum inlet air temperature: 120°F/49°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    27.500 in
  • Overall Length  
    30.500 in
  • Overall Width
    13.400 in
  • Port Size
    1 NPT
  • Weight
    118.80 lbs

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    130 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    36 °F
  • Port Gender
    Male
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    4.5 A
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    230 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)