Motion
IDFB37E-23N
Refrigerated Air Dryer
MI ITEM #03847596
MFR #IDFB37E-23N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer
MI ITEM #03847596
MFR #IDFB37E-23N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    27.500 in
  • Overall Length
    33.700 in
  • Overall Width
    13.400 in
  • Port Size
    1-1/2 NPT
  • Weight
    62 kg

Details

  • Country of Origin
    CN
  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    181 scfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    36 °F
  • Port Gender
    Male
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    5.6 A
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    230 V ac

Overview

Mfr description
IDFB37E-23N REFRIGERATED AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Maximum inlet air temperature: 120°F/49°C
  • Available in flow ratings up to 300 scfm/510m³/hr (ANR)(@37°F/3°C PDP)
  • Connections: NPT threads are standard; R/Rc adapters are available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought