Motion
IDFB55E-46N
Refrigerated Air Dryer
MI ITEM #03847597
MFR #IDFB55E-46N
List Price$4,984.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer
MI ITEM #03847597
MFR #IDFB55E-46N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,984.35/each for your price

Overview

Mfr description
IDFB55E-46N REFRIGERATED AIR DRYER
  • UL certified for use in North America
  • 60 Hz operation
  • Max. inlet air temperature: 122°F (50°C)
  • Max. flow at rated conditions: 300 scfm 510m³/hr (ANR) @37°F (3°C) PDP
  • Connections: NPT threads are standard; R/Rc adapters are available

Specifications

  • Standard Dew Point
    50 °F
  • Country of Origin
    SG
  • Port Size
    2 NPT
  • Min Operating Temperature
    36 °F
  • Max Operating Temperature
    104 °F
  • Overall Length
    33.700 in
  • Overall Width
    20.700 in
  • Overall Height
    34.200 in
  • Manufacturer Catalog
  • Maximum Air Flow
    297 scfm
  • Maximum Operating Pressure
    150 psi
  • Port Gender
    Male
  • Refrigerant Type
    R 407.c
  • Supply Current
    3.8 A
  • Supply Frequency
    60 Hz
  • Supply Phase
    3
  • Supply Voltage
    460 V ac
  • Weight
    117 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text