Motion
G1303KRRB
Ball Insert Bearing - 3-3/16 in Bore Diam., 5.5100 in OD, 3.1800 in Width
MI ITEM #03848169
MFR #G1303KRRB
Your Price$955.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 3-3/16 in Bore Diam., 5.5100 in OD, 3.1800 in Width
MI ITEM #03848169
MFR #G1303KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$955.35/each(List $1,146.43)

Overview

Mfr description
G1303KRRB BRG.

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.1800 in
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    087796314986
  • UPC_NO
    087796314986
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought