Motion
HMK1916

NTN
HMK1916

Drawn Cup Needle Roller Bearing - Open Ends, 19 mm Bore, 27 mm OD, 16 mm Width
Mi Item #03848172
MFR #HMK1916
Price$27.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1916

Drawn Cup Needle Roller Bearing - Open Ends, 19 mm Bore, 27 mm OD, 16 mm Width
Mi Item #03848172
MFR #HMK1916

Mfr description
HMK1916 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.7480 in
  • Outside Diameter  
    1.0630 in
  • Overall Width  
    0.6299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.055 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK1916 Drawn Cup Needle Roller Bearing features a 0.7480 in bore diameter, open closure type, open ends drawn cup configuration, 1.0630 in outside diameter, 0.6299 in overall width, and 0.055 lbs weight, making it appropriate for industrial drive systems and mechanical assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073782
  • Max Rpm
    13000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)