Motion
LFR-D-MINI-A

FESTO CORPORATION
LFR-D-MINI-A

LFR-D-MINI-A AIR REGULATOR
Mi Item #03848182
MFR #LFR-D-MINI-A
Price$246.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-D-MINI-A

LFR-D-MINI-A AIR REGULATOR
Mi Item #03848182
MFR #LFR-D-MINI-A

Mfr description
LFR-D-MINI-A AIR REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.74/each

Specifications

Dimensions

  • Weight
    0.897 lbs

Details

  • Accessories
    Mounting bracket, Sub-base, Threaded bolt, Regulator lock, Hex nut
  • Body Material
    Die-cast zinc
  • Fluid Type
    Compressed air, Inert gas
  • Maximum Air Flow
    117.84 scfm
  • Maximum Operating Pressure
    12 bar
  • Product Type
    Precision Air Regulators
  • Relief Function
    Relieving
  • Standards Met
    RoHS-compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)