Motion
31316 J1/QCL7ADF

SKF
31316 J1/QCL7ADF

Tapered Roller Bearing Full Assembly - 80 mm Bore, 170 mm OD, 39 mm Cone Width, 27 mm Cup Width
MI ITEM #03849842
MFR #31316 J1/QCL7ADF
Price$2,891.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31316 J1/QCL7ADF

Tapered Roller Bearing Full Assembly - 80 mm Bore, 170 mm OD, 39 mm Cone Width, 27 mm Cup Width
MI ITEM #03849842
MFR #31316 J1/QCL7ADF

Mfr description
31316 J1 QCL7ADF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,891.59/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter
    170 mm
  • Overall Width
    85 mm
  • Weight
    19.41 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316570002034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)