Motion
QJ 1244 N2MA/C3

SKF
QJ 1244 N2MA/C3

FourPoint Contact Bearing - 220 mm Bore, 400 mm OD, 78 mm Width, Open
MI ITEM #03849858
MFR #QJ 1244 N2MA/C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 1244 N2MA/C3

FourPoint Contact Bearing - 220 mm Bore, 400 mm OD, 78 mm Width, Open
MI ITEM #03849858
MFR #QJ 1244 N2MA/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QJ 1244 N2MA C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    220 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    45 °
  • Radial Dynamic Load Capacity
    592 kN
  • Internal Clearance
    C3
  • Radial Static Load Capacity
    1020 kN
  • Bearing Type
    Four-Point Contact Bearings
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Cage Material
    Brass
  • Max Rpm
    2600 rpm
  • Finish Coating
    Uncoated
  • Inner Ring Width
    78 mm
  • Series
    QJ
  • Description
    QJ 1244 N2MA C3
  • UPC_NO
    7316571635187
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    110.46 lbs
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Row Type Fill Slot
    1
  • Snap Ring
    Retaining slot
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text