Specifications
Dimensions
- Weight181 g
Details
- Bowl MaterialPolycarbonate
- Maximum Operating Pressure1 MPa
- Operating Temperature Range-5 to 60 °C
- Proof Pressure1.5 MPa
- SeriesAL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)