Motion
KK4P-02MS
S COUPLER
MI ITEM #03850720
MFR #KK4P-02MS
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER
MI ITEM #03850720
MFR #KK4P-02MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
KK4P-02MS S COUPLER, MALE THREAD
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
  • Weight: 6.1 to 87.7g
  • Fluids: air and water

Specifications

  • Application
    Pneumatic, Water
  • Coupling Component
    Plug
  • Hose Connection Type
    Male BSPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    145 psi
  • Seal Material
    With Sealant
  • Description Keyword
    1/4 in BSPT, 1/4 – 19 Male Thread
  • ManufacturerName (description attribute)
    SMC
  • Body Size
    1/4 in
  • Safety Options
    Sleeve Lock
  • Weight
    20.2 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text