Motion
SFD100-C08
CLEAN AIR FILTER-RESIN BODY
MI ITEM #03850726
MFR #SFD100-C08
List Price$122.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN AIR FILTER-RESIN BODY
MI ITEM #03850726
MFR #SFD100-C08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.90/each for your price

Overview

Mfr description
SFD100-C08 PRESSURIZED CLEAN AIR F
  • Maximum operating pressure: 1.0 MPa (at 20°C)
  • Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
  • Disposable (non-replaceable element) and Cartridge Type (replaceable element)
  • Operating temperature: 5 to 45°C
  • RoHS compliant

Specifications

  • Country of Origin
    JP
  • Element Life
    1 yr
  • Filter Rating
    0.01 μm
  • Fluid Comp
    Air
  • Maximum Flow Rate
    3.53 cfm
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    +45 °C
  • Operating Temperature Range
    +5 to +45 °C
  • Overall Height
    26 mm
  • Overall Length
    82 mm
  • Overall Width
    27 mm
  • Port Gender
    Female
  • Port Size
    8 mm Push-to-Connect
  • Proof Pressure
    218 psi
  • Series
    SF
  • Thread Standard
    ISO
  • Weight
    54.43 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought