Motion
30174GREEN

AKRO-MILS
30174GREEN

Shelf Bin - Green, Plastic, Industrial Grade Polymers, 4 x 23.625 x 11.125 in, Weight Capacity: 20 lbs
MI ITEM #03850925
MFR #30174GREEN
Your Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30174GREEN

Shelf Bin - Green, Plastic, Industrial Grade Polymers, 4 x 23.625 x 11.125 in, Weight Capacity: 20 lbs
MI ITEM #03850925
MFR #30174GREEN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.36/each(List $15.45)

Overview

Mfr description
30174GREEN 23-3/8 X 11-1/8 X 4 SHELF BIN
  • Made in the USA
  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
  • 20 lb. Weight Capacity

Specifications

  • Color
    Green
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    20 lbs
  • Dimensions
    4 x 23.625 x 11.125 in
  • Fm Approval
    Not FM Approved
  • Height
    4 in
  • Outside Height
    4 in
  • Overall Height
    4 in
  • Length
    23.625 in
  • Outside Length
    23.625 in
  • Overall Length
    23.625 in
  • Width
    11.125 in
  • Outside Width
    11.125 in
  • Overall Width
    11.125 in
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought