Motion
BVS030504
BVS030504 VESPEL SLEEVE BRG
MI ITEM #03851771
MFR #BVS030504
List Price$106.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVS030504 VESPEL SLEEVE BRG
MI ITEM #03851771
MFR #BVS030504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.18/each for your price

Overview

Mfr description
BVS030504 VESPEL SLEEVE BRG

Specifications

  • Bushing Material
    Vespel
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -400 to 550 intermittent to 900 ºF
  • Maximum PV Value
    300000
  • Inside Diameter
    0.1875 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905088094
  • UPC_NO
    717905088094
  • Weight
    0.0007 lbs
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought