Motion
M2015TU
Plain Sleeve & Flanged Bearing - 20 mm ID, 23 mm OD, 15 mm Length, Steel Material
MI ITEM #03852678
MFR #M2015TU
Price$1.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 20 mm ID, 23 mm OD, 15 mm Length, Steel Material
MI ITEM #03852678
MFR #M2015TU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.69/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inside Diameter
    20 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    23 mm
  • Overall Length  
    15 mm
  • Overall Width
    23 mm
  • Recommended Shaft Size
    19.959 to 19.980 mm

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    M2015TU 20 X 23 X 15mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M2015TU
  • Manufacturer Upc Number
    00846802068295
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802068295

Overview

Mfr description
M2015TU 20 X 23 X 15MM STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text