Motion
NA5912

NTN
NA5912

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #03852692
MFR #NA5912
Price$385.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA5912

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #03852692
MFR #NA5912

Mfr description
NA5912 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.96/each

Specifications

Dimensions

  • Bore Diameter  
    2.3622 in
  • Outside Diameter  
    3.3465 in
  • Overall Width  
    1.3386 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.361 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Long Description
    The NA5912 Needle Roller Bearing features a 2.3622 in bore diameter, 3.3465 in outside diameter, 1.3386 in overall width, open closure type, and a weight of 1.361 lbs, making it suitable for industrial equipment.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113785
  • Max Rpm
    6000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18100 lbf
  • Radial Static Load Capacity
    34500 lbf
  • Series
    NA59
  • Standards Met
    JIS B 1512
  • UPC_NO
    4547359113785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)