Motion
S6006-2RSR-HLC

FAG (SCHAEFFLER)
S6006-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #03852695
MFR #S6006-2RSR-HLC
Price$225.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6006-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #03852695
MFR #S6006-2RSR-HLC

Mfr description
S6006-2RSR STAINLESS STEEL BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.32/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6006-2RSR STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The S6006-2RSR-HLC Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, double sealed closure, 55 mm outside diameter, and 13 mm width.
  • Manufacturer Catalog Number
    S6006-2RSR-HLC
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11240 N
  • Radial Static Load Capacity
    6610 N
  • Resistance Features
    Corrosion Resistant
  • Series
    S60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802228236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)