Motion
TMD01-2906-2

DUFF-NORTON
TMD01-2906-2

Acme Screw Actuator - TMD Series, Clevis Mount, 24 V Input Voltage, 2 in Stroke Length, 100 lb Load Capacity
Mi Item #03852738
MFR #TMD01-2906-2
Price$918.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD01-2906-2

Acme Screw Actuator - TMD Series, Clevis Mount, 24 V Input Voltage, 2 in Stroke Length, 100 lb Load Capacity
Mi Item #03852738
MFR #TMD01-2906-2

Mfr description
TMD01-2906-2 24VDC ACTUATOR
  • Compact design
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 protection standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.47/each

Specifications

Dimensions

  • Height
    3.5 in
  • Length
    7.25 in
  • Retracted Length
    6.75 in
  • Stroke
    2 in
  • Weight
    4.00 lb
  • Width
    2.15 in

Details

  • Body Material
    Aluminum
  • Current Draw
    5 amp
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    100 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    24 V
  • Limit Switches
    Optional
  • Load Capacity
    100 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TMD
  • Speed At Full Load
    1 in/s
  • Speed At No Load
    25.40 mm/s
  • Static Load Capacity
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)