Specifications
Dimensions
- SizeUniversal
Details
- Filter TypeN95 Included
- IncludesNose Cup
- NIOSH ApprovalNIOSH Approval
- Number Of Straps2
- Papr Sar CompNeither
- TypeHalf Mask
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)