Motion
682
Jomac® Heat Protection Gloves - Size Large, Cotton, Gauntlet Cuff Type, Ambidextrous, Natural
MI ITEM #03852849
MFR #682
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac® Heat Protection Gloves - Size Large, Cotton, Gauntlet Cuff Type, Ambidextrous, Natural
MI ITEM #03852849
MFR #682

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
682 TERRY CLOTH GLOVE (84730) JOMAC

Specifications

  • Glove Size
    Large
  • Type
    Heat Protection Glove
  • Material
    Cotton
  • Lining Material
    Unlined
  • Cuff Type
    Gauntlet
  • Hand Type
    Ambidextrous
  • Color
    Natural
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Grain
  • Maximum Temperature
    325 °F
  • Product Line
    Jomac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text