Motion
106TT1308

DODGE
106TT1308

Bearing Seal - 047953 Material
Mi Item #03852932
MFR #106TT1308
Price$1,119.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
106TT1308

Bearing Seal - 047953 Material
Mi Item #03852932
MFR #106TT1308

Mfr description
047953 TRIPLE-TECT SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,119.16/each

Specifications

Details

  • Country of Origin
    US
  • Material
    047953
  • Product Type
    Bearing Seals
  • Sealing Type
    Single-Lip Contact
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475930142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)