Motion
307261-05
Airflex DBA Series Kits and Spare Parts Stud
MI ITEM #03853645
MFR #307261-05
List Price$392.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBA Series Kits and Spare Parts Stud
MI ITEM #03853645
MFR #307261-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.74/each for your price

Overview

Mfr description
307261-05 STUD
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Clutch Brake Type
    DBA
  • Series
    DBA Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    307261-05
  • Weight
    3.90 lb
  • Product Material
    Steel
  • Length
    1.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text