Motion
40X6
SAE 45° Flare Cap - Brass Material
Mi Item #03853654
MFR #40X6
Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE 45° Flare Cap - Brass Material
Mi Item #03853654
MFR #40X6

Mfr description
40X6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.52/each

Specifications

Dimensions

  • End 1 Size
    3/8 in

Details

  • Adapter Type
    Cap
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)