Motion
PAK580
Spill Containment Sump - LDPE, 275 gal Load Capacity, 360 gal Sump Capacity, Dimensions: 43-5/8 in x 84-1/2 in x 29 in
Mi Item #03853691
MFR #PAK580
Price$1,272.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Sump - LDPE, 275 gal Load Capacity, 360 gal Sump Capacity, Dimensions: 43-5/8 in x 84-1/2 in x 29 in
Mi Item #03853691
MFR #PAK580

Mfr description
PAK580 TANK CONTAINMENT UNIT
  • Extra-large sump contains leaks, spills and overfills; helps prevent groundwater contamination outdoors and slippery floors indoors
  • Low-density polyethylene (LDPE) construction with UV inhibitors resists UV rays, rust, corrosion and most chemicals for a long, trouble-free life
  • Use with tarp (sold separately) to prevent accumulation of rainwater outdoors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,272.82/each

Specifications

Dimensions

  • Dimensions
    43-5/8 in x 84-1/2 in x 29 in
  • Height
    29.0000 in
  • Length
    84.5000 in
  • Weight
    84 lbs
  • Width
    43.6300 in

Details

  • Color
    Black
  • Load Capacity
    275 gal
  • Material
    LDPE
  • Number Of Drums
    1
  • Sump Capacity
    360 gal (US)
  • Type
    Tank Spill Containment Sump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)