Motion
60BNR19STDUELP4Y

NSK CORP, BEARING DIV
60BNR19STDUELP4Y

NSK 60BNR19STDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 60 mm Dia Bore, 85 mm OD, 36 mm W, 18 deg, 14600 N Dynamic/12000 N Static Load
Mi Item #03853795
MFR #60BNR19STDUELP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60BNR19STDUELP4Y

NSK 60BNR19STDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 60 mm Dia Bore, 85 mm OD, 36 mm W, 18 deg, 14600 N Dynamic/12000 N Static Load
Mi Item #03853795
MFR #60BNR19STDUELP4Y

Mfr description
60BNR19STDUELP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    26 mm
  • Overall Length
    85 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC 7

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176706196
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176706196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)