Motion
600-AL-SS
Cam & Groove Coupler - 6 in, Male Adapter, x 6 in, ANSI Flange, Straight
MI ITEM #03853798
MFR #600-AL-SS
Your Price$738.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in, Male Adapter, x 6 in, ANSI Flange, Straight
MI ITEM #03853798
MFR #600-AL-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$738.86/each(List $1,063.95)

Overview

Mfr description
600 ALSS

Specifications

  • Body Material
    316 Stainless Steel
  • Fitting Shape
    Straight
  • Application
    Designed for use with liquids, consult Dixon for specific recommendations
  • Size
    6.0000 in
  • End 1 Type
    Male Adapter
  • End 1 Size
    6 in
  • End 2 Type
    ANSI Flange
  • End 2 Size
    6 in
  • Seal Material
    No Seal
  • For Use With
    Flanges are designed to mate with #150 flange
  • Maximum Operating Pressure
    75 psi
  • Max Pressure
    75 psi
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought