Motion
CHH-000A-BL-120

ROCKY BRANDS
CHH-000A-BL-120

Rubber Boot, Black, 16 in, Sz 12, PR
Mi Item #03854025
MFR #CHH-000A-BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
CHH-000A-BL-120

Rubber Boot, Black, 16 in, Sz 12, PR
Mi Item #03854025
MFR #CHH-000A-BL-120

Mfr description
CHH000A M 120 MK CHORE HI BLACK 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    12
  • Size
    12 in-oz

Details

  • Closure Type
    Slip-On
  • Color
    Black
  • Lining Material
    Mesh
  • Material
    Cr Flex-Foam, Neoprene
  • Outsole Material
    Rubber
  • Protection Features
    Waterproof
  • Upper Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)