Motion
CHM-000A-BL-070

ROCKY BRANDS
CHM-000A-BL-070

Knee Boots - Rubber Upper Material, Mesh Liner, Black Color
MI ITEM #03854026
MFR #CHM-000A-BL-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
CHM-000A-BL-070

Knee Boots - Rubber Upper Material, Mesh Liner, Black Color
MI ITEM #03854026
MFR #CHM-000A-BL-070

Mfr description
CHM000A M 070 MK CHORE MID BLAC 7
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    16 in
  • Women's Size
    7

Details

  • Closure Type
    Slip-On
  • Color
    Black
  • Lining Material
    Mesh
  • Outsole Material
    Rubber
  • Protection Features
    Waterproof
  • Upper Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)