Motion
CHM-000A-BL-090

ROCKY BRANDS
CHM-000A-BL-090

Boots, Size 5, 12 in Height, Black, Plain, PR
MI ITEM #03854027
MFR #CHM-000A-BL-090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
CHM-000A-BL-090

Boots, Size 5, 12 in Height, Black, Plain, PR
MI ITEM #03854027
MFR #CHM-000A-BL-090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CHM000A M 090 MK CHORE MID BLAC 9

Specifications

  • Protection Features
    Waterproof
  • Upper Material
    Natural Rubber
  • Height
    12 in
  • Color
    Black
  • Closure Type
    Pull On
  • Midsole Material
    Natural Rubber
  • Outsole Material
    Natural Rubber
  • Standards Met
    ASTM F2413-11 EH
  • Lining Material
    Mesh
  • Women's Size
    9
  • Size
    9 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text