Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
CHM-000A-BL-080

Boots, Size 5, 12 in Height, Black, Plain, PR
MI ITEM #03854028
MFR #CHM-000A-BL-080

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CHM000A M 080 MK CHORE MID BLAC 8

Specifications

  • Protection Features
    Waterproof
  • Upper Material
    Natural Rubber
  • Height
    12 in
  • Color
    Black
  • Closure Type
    Pull On
  • Midsole Material
    Natural Rubber
  • Outsole Material
    Natural Rubber
  • Standards Met
    ASTM F2413-11 EH
  • Women's Size
    8
  • Size
    8 in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought