Motion
CT63
Accident Prevention Tag - Cardstock Material, Indoor & Outdoor Use, 3-1/8 in Wide, 5-7/8 in High
MI ITEM #03854032
MFR #CT63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accident Prevention Tag - Cardstock Material, Indoor & Outdoor Use, 3-1/8 in Wide, 5-7/8 in High
MI ITEM #03854032
MFR #CT63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CT63 FIRE EXCHANGER TAG

Specifications

  • Type
    Accident Prevention Tag
  • Material
    Cardstock
  • Height
    5-7/8 in
  • Number Of Sides
    1
  • Width
    3-1/8 in
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Green/Red on Yellow
  • Hole Diameter
    3/8 in
  • Grommet Material
    No Grommet
  • Message Subject
    Machine & Equipment Safety
  • Message Header
    Danger
  • Message (Front)
    DANGER HANDS OFF DO NOT OPERATE
  • Language
    English
  • Resistance Features
    Tear Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text