Motion
CR-1194PX1

NTN
CR-1194PX1

Tapered Roller Bearing Set - 2.2500 in Bore, 3.9370 in OD, 0.8640 in Cone Width, 0.6393 in Cup Width, Special Tolerance Precision Rating
Mi Item #03854153
MFR #CR-1194PX1
Price$79.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CR-1194PX1

Tapered Roller Bearing Set - 2.2500 in Bore, 3.9370 in OD, 0.8640 in Cone Width, 0.6393 in Cup Width, Special Tolerance Precision Rating
Mi Item #03854153
MFR #CR-1194PX1

Mfr description
CR-1194PX1 TAPERED ROLLER BRG SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.60/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Fillet Radius
    0.0800 in, 2.000 mm
  • Inner Ring Width
    0.8640 in, 21.946 mm
  • Outside Diameter
    100 mm
  • Overall Width
    0.8640 in
  • Precision Rating
    Special tolerance
  • Weight
    1.42 lbs

Details

  • Abma Precision Rating
    Special Tolerance
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359691984
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359691984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)