Motion
4030 X 3-5/16-KW  BUSHING

DODGE
4030 X 3-5/16-KW BUSHING

Taper Lock Bushing - 4030 Series, 3.3125 in Bore, 7/8 x 7/16 in Keyway, Sintered Steel Material
MI ITEM #03854154
MFR #4030 X 3-5/16-KW BUSHING
Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4030 X 3-5/16-KW BUSHING

Taper Lock Bushing - 4030 Series, 3.3125 in Bore, 7/8 x 7/16 in Keyway, Sintered Steel Material
MI ITEM #03854154
MFR #4030 X 3-5/16-KW BUSHING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$371.18/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    3.3125 in
  • Bushing Size
    4030
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3 in
  • Max Hub Outside Diameter
    7-3/4 (Steel) in, 8-1/2 (Class 30 Gray Iron) in
  • Outside Diameter  
    5-3/4 in
  • Screw Length
    1-3/4 in
  • Screw Thread Size
    5/8 in
  • Weight
    14.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    3
  • Screw Torque
    1700 in
  • Torque Capacity
    77300 in
  • UPC_NO
    782475322237
  • Wrench Torque
    1700 in/lb

Overview

Mfr description
4030 X 3 5/16 BUSHING (119784)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought