Motion
61706 SCOTCH-WELD CYL ADHESIVE APPLICATOR - STANDARD OUTPUT -

3M
61706 SCOTCH-WELD CYL ADHESIVE APPLICATOR - STANDARD OUTPUT -

3M™ Cylinder Adhesive Applicator Standard Output, Includes Cylinder Adhesive 9501 Spray Tip, 1/case
MI ITEM #03854572
MFR #61706 SCOTCH-WELD CYL ADHESIVE APPLICATOR - STANDARD OUTPUT -
Price$657.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
61706 SCOTCH-WELD CYL ADHESIVE APPLICATOR - STANDARD OUTPUT -

3M™ Cylinder Adhesive Applicator Standard Output, Includes Cylinder Adhesive 9501 Spray Tip, 1/case
MI ITEM #03854572
MFR #61706 SCOTCH-WELD CYL ADHESIVE APPLICATOR - STANDARD OUTPUT -

Mfr description
61706 SCOTCH-WELD CYL ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Spray gun dispenses adhesive in a controlled pattern
  • Trigger guard prevents accidental discharge of adhesive and adjusts output
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$657.50/each

Specifications

Dimensions

  • Size
    Standard

Details

  • Application
    Recommended Applicator for Most Cylinder Spray Adhesives Where Normal Output Rates Are Desired
  • Manufacturer Upc Number
    00048011617060
  • Package Quantity
    1
  • Product Types
    Applicator
  • Type
    Cylinder
  • UPC_NO
    00048011617060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)