Motion
SYJ5153-5LOZE

SMC CORP OF AMERICA
SYJ5153-5LOZE

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Body Ported, Without Subplate
MI ITEM #03854745
MFR #SYJ5153-5LOZE
Price$63.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5153-5LOZE

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, L Plug, Body Ported, Without Subplate
MI ITEM #03854745
MFR #SYJ5153-5LOZE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.80/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SYJ5153-5LOZE SYJ5000 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought