Motion
VFS4110-5DB-Q

SMC CORP OF AMERICA
VFS4110-5DB-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Base Mounted Non Plug-in without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #03854746
MFR #VFS4110-5DB-Q
Price$132.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS4110-5DB-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Terminal, Base Mounted Non Plug-in without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #03854746
MFR #VFS4110-5DB-Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$132.32/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Non Plug-in without Subplate
  • Series
    VFS411000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VFS4110-5DB-Q VALVE SGL NON PLUG-IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought