Motion
5420890010

AVENTICS
5420890010

Pilot Valve - 2 Position, Single Solenoid
MI ITEM #03854879
MFR #5420890010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5420890010

Pilot Valve - 2 Position, Single Solenoid
MI ITEM #03854879
MFR #5420890010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5420890010 VALVE

Specifications

  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text